Motion
75090611

DICHTOMATIK
75090611

O-Ring - 0.1181 in, 3 mm Cross Section, 1.7402 in ID, 1.9764 in OD, PTFE T591Q Material
MI ITEM #02677132
MFR #75090611
List Price$82.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75090611

O-Ring - 0.1181 in, 3 mm Cross Section, 1.7402 in ID, 1.9764 in OD, PTFE T591Q Material
MI ITEM #02677132
MFR #75090611

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$82.81/each for your price

Overview

Mfr description
TEF3.00X044.2 TEFLON BACK-UP RING

Specifications

  • Cross Section
    0.1181 in, 3 mm
  • Inside Diameter
  • Color
    White
  • Outside Diameter
  • Material
    PTFE T591Q
  • Cross Section Shape
    Round
  • Standard Package Quantity
    1
  • Trade / Brand Name
    Dichtomatik
  • Product Type
    O-Rings
  • Overall Weight
    0.0795 oz;2.254 g
  • Thickness
    0.1181 in, 3 mm
  • Seal Material
    PTFE
  • Shape
    Round

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text