Motion
N1013BTKRCC1P4

NSK CORP, BEARING DIV
N1013BTKRCC1P4

Cylindrical Roller Bearing - Tapered 1:12, 65 mm ID, 100 mm OD, 100 mm Width
MI ITEM #02678108
MFR #N1013BTKRCC1P4
Your Price$1,032.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
N1013BTKRCC1P4

Cylindrical Roller Bearing - Tapered 1:12, 65 mm ID, 100 mm OD, 100 mm Width
MI ITEM #02678108
MFR #N1013BTKRCC1P4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,032.73/each(List $1,290.91)

Overview

Mfr description
N1013BTKRCC1P4 BRG

Specifications

  • Bore Type
    Tapered 1:12
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Country of Origin
    UK
  • Harmonization Code
    8482500000
  • Maximum RPM (Oil)
    16000 rpm
  • Maximum RPM (Grease)
    10000 rpm
  • Cage Material
    Polyamide
  • Fillet Radius
    1 mm
  • Series
    N10
  • Weight
    1.04 lbs
  • Manufacturer Upc Number
    029176516238
  • UPC_NO
    029176516238
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought