Motion
NNU 4184/316275

SKF
NNU 4184/316275

Cylindrical roller bearings, double row
Mi Item #02679526
MFR #NNU 4184/316275
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NNU 4184/316275

Cylindrical roller bearings, double row
Mi Item #02679526
MFR #NNU 4184/316275

Mfr description
NNU4184/316275 CYLINDRICAL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    420 mm
  • Outside Diameter  
    700 mm
  • Overall Width  
    280 mm

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined metal
  • Finish Coating
    None
  • Locating
    None
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Upc Number
    7316577014795
  • Material Element
    Bearing steel
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    O/R assembly separable I/R
  • Series
    41
  • UPC_NO
    7316577014795
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)