Motion
9312
Wall Mountable Fan - 12 in Diameter, Direct Drive, Steel Blade Material, 1010 cfm, 1170 cfm, 1360 cfm Air Flow Rate, 1/25 hp, 0.53 A, 0.63 A, 0.77 A, 9 ft Cord Length
Mi Item #02684506
MFR #9312
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wall Mountable Fan - 12 in Diameter, Direct Drive, Steel Blade Material, 1010 cfm, 1170 cfm, 1360 cfm Air Flow Rate, 1/25 hp, 0.53 A, 0.63 A, 0.77 A, 9 ft Cord Length
Mi Item #02684506
MFR #9312

Mfr description
9312 12" MULTI MOUNT FAN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Length
    9 ft
  • Diameter
    12 in
  • Overall Depth
    15 in
  • Overall Height
    15 in
  • Overall Width
    12 in

Details

  • Amperage
    0.53 A, 0.63 A, 0.77 A
  • Blade Material
    Steel
  • Guard Material
    Steel
  • Horsepower
    1/25 hp
  • Maximum Air Flow
    1360 cfm
  • Mount Type
    Ceiling, I-Beam, Pedestal, Wall
  • Number Of Speeds
    3
  • Oscillating
    Non-Oscillating
  • Sound Level
    42/56 dB(a)
  • Speed
    1205 rpm, 1545 rpm, 900 rpm
  • Standards Met
    ETL, OSHA
  • Voltage
    120 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)