Specifications
Dimensions
- Cord Length10 ft
Details
- Amperage0.62 A
- Horsepower1/16 hp
- Housing MaterialABS
- Maximum Air Flow310 cfm
- Multi Position Or Pivoting BasePivoting Base
- Number Of Speeds3
- Standards MetAMCA Standard 230-99, ETL, OSHA
Overview
Mfr description
9550 PIVOTING UTILITY BLOWER