Motion
858056439
BladeRunner® 858056439 V-Belt - 5L Section, 0.7200 in Top Width, 47.500 in Overall Length, FHP Low Horse-Power V-Belt
Mi Item #02684903
MFR #858056439
Price$52.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BladeRunner® 858056439 V-Belt - 5L Section, 0.7200 in Top Width, 47.500 in Overall Length, FHP Low Horse-Power V-Belt
Mi Item #02684903
MFR #858056439

Mfr description
6439BR BELT
  • Aramid cord construction is utilized in many cases, providing longer service life during frequent and service shock loads
  • Built to withstand the rigorous start and stop operation of lawn and garden equipment
  • Meets or exceeds the performance of each specific application
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.80/each

Specifications

Dimensions

  • Angle
    28 °
  • Belt Thickness
    0.34 in
  • Effective Length
    48.50 in
  • Outside Length
    47.500 in
  • Section Size
    5L
  • Top Width
    0.7200 in
  • Weight
    0.41 lbs

Details

  • Additional Details
    Gates BladeRunner belts are engineered to exactly match the composition, construction and fit of the original belts on the most common lawn and garden equipment. With appealing prices, superior durability, and a wide range of SKUs, you'll find OEM-quality lawn & garden belts for top brand names, including MTD, Murray, AYP, Bobcat, Homelite, Simplicity, Snapper, Toro and Exmark.
  • Belt Category
    FHP Low Horse-Power V-Belt
  • Belt Type
    V-Belt
  • Construction
    Wrapped
  • Equipment Type
    Lawn & Garden Equipment, Outdoor Power Equipment
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    8580-56439
  • Material
    Aramid
  • Number Of Strands
    1
  • Outside Circumference
    48.30 in
  • Product Brochure
  • Reinforcing Cord Material
    Aramid
  • Series
    Blade Runner

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)