Motion
1300970262

MOLEX INC
1300970262

36508 Strain Relief Dust-Tight Wide-Range Grip - 3/4 NPT, Male Straight, 0.520–0.730 in Cable Dia., Zinc Plated Steel Body
Mi Item #02685045
MFR #1300970262
Price$45.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOLEX INC
1300970262

36508 Strain Relief Dust-Tight Wide-Range Grip - 3/4 NPT, Male Straight, 0.520–0.730 in Cable Dia., Zinc Plated Steel Body
Mi Item #02685045
MFR #1300970262

Mfr description
36508 WIDE RANGE CORD GRIP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.74/each

Specifications

Dimensions

  • Break Strength
    450 lbs
  • Cable Diameter
    0.520–0.730 in
  • Mesh Length
    7.50 in
  • Thread Size
    3/4 NPT

Details

  • 2D Drawing
    www.molex.com/pdm_docs/sd/1300970262_sd.pdf
  • Body Material
    Zinc Plated Steel
  • Body Style
    Male Straight
  • Grip Material
    Galvanized Steel
  • Grip Type
    Dust-Tight Wide-Range Grip
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)