Motion
13985
Internal Retaining Ring - Steel Material
Mi Item #02685417
MFR #13985
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Internal Retaining Ring - Steel Material
Mi Item #02685417
MFR #13985

Mfr description
13985 METRIC HOUSING RING ASSORTMEN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Free Outside Diameter
    10 mm, 11 mm, 12 mm, 14 mm, 15 mm, 16 mm, 18 mm, 19 mm, 20 mm, 22 mm, 24 mm, 25 mm, 26 mm, 28 mm, 30 mm, 32 mm, 35 mm, 36 mm, 37 mm, 38 mm

Details

  • Finish Coating
    Black Phosphate
  • Material
    Steel
  • Type
    Internal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)