Motion
89309-TV
Cylindrical Roller Bearing - Straight, 45 mm ID, 85 mm OD, 24 mm Width, C0 Internal Clearance
Mi Item #02690203
MFR #89309-TV
Price$1,114.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 45 mm ID, 85 mm OD, 24 mm Width, C0 Internal Clearance
Mi Item #02690203
MFR #89309-TV

Mfr description
89309-TV THRUST ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,114.29/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    85 mm
  • Overall Width  
    24 mm
  • Precision Rating
    Not Rated
  • Weight
    1.62 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Plastic
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    4400 rpm
  • Number Of Rows
    2
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    893
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)