Overview
Mfr description
DN11A-M060 ASSEMBLY CABLE
Specifications
- Cordset TypeDouble Ended
- Connection AMini-Change - Female Straight
- Connection BMini-Change - Male Straight
- Wire Size (AWG)15 AWG, 18 AWG
- Cable Diameter12.10 mm, 0.480 in
- Cable Length6.00 m, 19.68 ft
- Cable Jacket ColorGray
- Max Current4.0 A
- Description KeywordFemale Straight Mini-Change to Male Straight Mini-Change
- Max Voltage300 V
- Number Of Poles5
- Keyway TypeSingle
- IP RatingIP67
- Coupling StyleThreaded
- Operating Temperature Range-4 to 176 °F
- Material Cable JacketPVC
- Material Connector BodyPVC
- Material - ContactCopper Alloy
- Material Coupling NutDie-Cast Zinc
- Material Plating MatingGold over Nickel
- 2D Drawingwww.molex.com/pdm_docs/sd/1300250076_sd.pdf
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data