Motion
CJ19 92A YELLOW URE

LOVEJOY INC
CJ19 92A YELLOW URE

68514461447 Jaw Coupling Spider & Element - Polyurethane, Spider - Open Center, Curved Jaw
Mi Item #02692143
MFR #CJ19 92A YELLOW URE
Price$15.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
CJ19 92A YELLOW URE

68514461447 Jaw Coupling Spider & Element - Polyurethane, Spider - Open Center, Curved Jaw
Mi Item #02692143
MFR #CJ19 92A YELLOW URE

Mfr description
CJ19-SPIDER-92A YELLOW-URE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.28/each

Specifications

Dimensions

  • Coupling Size Code
    CJ19
  • Element Thickness
    12 mm
  • Max Angular Misalignment
    1.3 °
  • Max Parallel Misalignment
    0.027 in
  • Outside Diameter
    40 mm
  • Weight
    0.01 lbs

Details

  • Compatible Hub Part Number
    CJ19/24
  • Element Durometer
    92 Shore A
  • Element Material
    Polyurethane
  • Element Type
    Spider - Open Center
  • Installation Instructions
  • Instructional Video
  • Jaw Type
    Curved
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    68514461447
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144614476
  • Max Rpm
    14000 rpm
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    CJ
  • Torque Capacity
    177 in
  • UPC_NO
    685144614476
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)