Specifications
Dimensions
- Tip SizeMedium
Details
- ColorBlack
- Dry Time45 to 1 min
- Includes Pocket ClipPocket Clip Included
- Marker TypePaint
- Maximum Temperature1700 °F
- Temperature RangeUp to 1700 °F
- Tip MaterialFelt
- UPC_NO084353442502
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)