Specifications
Dimensions
- Cable Diameter10.67 mm, 0.420 in
- Cable Length6.10 m, 20.00 ft
- Wire Size (AWG)16 AWG
Details
- 2D Drawingwww.molex.com/pdm_docs/sd/1300100316_sd.pdf
- Cable Jacket ColorYellow
- Connection AMini-Change (A-Size) - Female Straight
- Connection BMini-Change (A-Size) - Male Straight
- Cordset TypeDouble Ended
- Coupling StyleThreaded
- Description KeywordFemale Straight Mini-Change (A-Size) to Male Straight Mini-Change (A-Size)
- IP RatingIP67
- Keyway TypeSingle
- Material - ContactCopper Alloy
- Material Cable JacketRubber
- Material Connector BodyPVC
- Material Coupling NutBlack Epoxy Coated Zinc
- Material Plating MatingGold over Nickel
- Max Current13.0 A
- Max Voltage600 V
- Number Of Poles3
- Operating Temperature Range-4 to 194 °F
- ProtocolDeviceNet
- Wire/Cable TypeSOO