Motion
CJ28/38B PM 1 3/8 5/16X5/32KW

LOVEJOY INC
CJ28/38B PM 1 3/8 5/16X5/32KW

Jaw Coupling Hub - Cplg Size: 28, Curved Jaw, 1.3750 in Bore, Finished w/ Keyway & SS, Aluminum, Powdered Metal Material
Mi Item #02703298
MFR #CJ28/38B PM 1 3/8 5/16X5/32KW
Price$78.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
CJ28/38B PM 1 3/8 5/16X5/32KW

Jaw Coupling Hub - Cplg Size: 28, Curved Jaw, 1.3750 in Bore, Finished w/ Keyway & SS, Aluminum, Powdered Metal Material
Mi Item #02703298
MFR #CJ28/38B PM 1 3/8 5/16X5/32KW

Mfr description
CJ28/38B-HUB-PM-1-3/8-5/16X5/32KW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$78.62/each

Specifications

Dimensions

  • Bore Diameter
    1.3750 in
  • Coupling Overall Length
    3.5400 in, 89.92 mm
  • Coupling Size
    28
  • Coupling Size Code
    28
  • Outside Diameter
    2.5600 in
  • Weight
    1.50 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Aluminum, Powdered Metal
  • Hub Style
    B
  • Instructional Video
  • Jaw Type
    Curved
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Rpm
    8500 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    CJ
  • Torque Capacity
    3540 in
  • Torque Rating (in-lb)
    1680 in-lbs
  • UPC_NO
    685144620194
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)