Motion
3R2004A20A120

MOLEX INC
3R2004A20A120

16 AWG
Mi Item #02704335
MFR #3R2004A20A120
Price$149.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOLEX INC
3R2004A20A120

16 AWG
Mi Item #02704335
MFR #3R2004A20A120

Mfr description
3R2004A20A120
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$149.98/each

Specifications

Dimensions

  • Cable Length
    0.30 m
  • Wire Size (AWG)
    16 AWG

Details

  • Cordset Type
    Single Ended
  • Coupling Style
    Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)