Motion
N210ET2X

NTN
N210ET2X

Cylindrical Roller Bearing - Straight, 50 mm ID, 90 mm OD, 20 mm Width, CN Internal Clearance
Mi Item #02707042
MFR #N210ET2X
Price$253.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
N210ET2X

Cylindrical Roller Bearing - Straight, 50 mm ID, 90 mm OD, 20 mm Width, CN Internal Clearance
Mi Item #02707042
MFR #N210ET2X

Mfr description
N210ET2 CYLINDRICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$253.01/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    20 mm
  • Precision Rating
    ISO Class 0
  • Weight
    1.05 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (2) Inner Ring
  • Internal Clearance
    CN
  • Manufacturer Product Page
  • Max Rpm
    8100 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 120 ºC
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Separable Outer Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)