Motion
05528
CRC Automotive Antifreeze - Liquid, Colorless, Bottle
MI ITEM #02707281
MFR #05528
Price$32.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRC Automotive Antifreeze - Liquid, Colorless, Bottle
MI ITEM #02707281
MFR #05528

Mfr description
1003820 AIR BRAKE ANTIFREEZE BTL1GAL
  • Provides Complete Winter Protection For All Brake Systems. Will Eliminate And Prevent Moisture Accumulation And Icing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$32.84/each

Specifications

Dimensions

  • Boiling Point
    148°F
  • Container Size/Type
    1 Gallon Can
  • Freezing Point
    -144°F
  • Shelf Life
    10
  • Size
    1 gal.
  • Specific Gravity
    1.79
  • VOC Content
    793
  • Weight
    7.75 lbs

Details

  • Appearance
    Liquid
  • Application
    For Use In All Air Brake Systems
  • Automotive Fluid Type
    Antifreeze
  • Color
    Colorless
  • Container Type
    Bottle
  • ECCN
    EAR99
  • Flammability
    Flammable
  • Flash Point
    55 °F
  • Form
    Liquid
  • Industry Standards Met
    NFPA 130, RoHS 2002/95/EC
  • Manufacturer Upc Number
    078254055282
  • Meets Industry Standards By
    NFPA, NIOSH, OSHA, RoHS
  • Package Quantity
    1
  • Plastic Safe
    Yes
  • Propellant
    None
  • Residue
    No
  • Scent
    Pungent
  • UPC_NO
    078254055282

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)