Motion
05532
CRC Automotive Antifreeze - Liquid, Colorless, Bottle
Mi Item #02707283
MFR #05532
Price$11.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRC Automotive Antifreeze - Liquid, Colorless, Bottle
Mi Item #02707283
MFR #05532

Mfr description
1003822 AIR BRAKE ANTIFREEZE COND BTL1QT
  • Provides Complete Winter Protection For All Brake Systems. Will Eliminate And Prevent Moisture Accumulation And Icing
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$11.67/each

Specifications

Dimensions

  • Boiling Point
    148.5°F
  • Container Size/Type
    1 Quart Can
  • Freezing Point
    -144°F
  • Shelf Life
    5
  • Size
    32 oz.
  • Specific Gravity
    0.79
  • VOC Content
    792
  • Weight
    1.8 lbs

Details

  • Appearance
    Liquid
  • Application
    For Use In All Air Brake Systems
  • Automotive Fluid Type
    Antifreeze
  • Color
    Colorless
  • Container Type
    Bottle
  • ECCN
    EAR99
  • Flammability
    Flammable
  • Flash Point
    54 °F
  • Form
    Liquid
  • Industry Standards Met
    NFPA 130, RoHS 2002/95/EC
  • Manufacturer Upc Number
    078254055329
  • Meets Industry Standards By
    NFPA, NIOSH, OSHA, RoHS
  • Package Quantity
    1
  • Plastic Safe
    Yes
  • Propellant
    None
  • Residue
    No
  • Scent
    Pungent
  • UPC_NO
    078254055329
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)