1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GATES RUBBER CO
85522112
FleetRunner® Micro-V Belt - K Section, 8 Ribs, 1.087 in Width, 83.15 in OAL, Standard Series
MI ITEM #
02707550
MFR #
85522112
Price
$51.25
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Automotive Parts and Maintenance
Automotive Micro-V Belts
GATES RUBBER CO 85522112
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GATES RUBBER CO
85522112
FleetRunner® Micro-V Belt - K Section, 8 Ribs, 1.087 in Width, 83.15 in OAL, Standard Series
MI ITEM #
02707550
MFR #
85522112
Mfr description
K080825 AUTOMOTIVE BELT
Flexible construction allows the belt to withstand billions of topside and backside bends in ABDS applications, resulting in long belt life
Designed for small diameter pulleys, backside idlers, and for use with (or without) automatic tensioners
Unique form grinding of each individual belt assures precise dimensional control
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$51
.25
/each
Add to Cart
Specifications
Dimensions
Overall Length
83.15 in
Section Size
K
Top Width
1.087 in
Weight
0.63 lbs
Details
Application
Automotive Vehicles
Belt Series
Standard
Belt Type
Micro-V
Construction Type
V-Ribbed
Number Of Ribs
8
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items