Specifications
Dimensions
- Absorbent Material WeightMedium
- Dimensions75 ft x 24"
- Length74 ft
- Width24 in
Details
- Absorbent Capacity Per Package13-1/2 gal (US)
- ApplicationUniversal
- Approval Listing Regulations29 CFR 1910.22(a)(2)
- ColorGray
- Fluids AbsorbedCoolants, Oils, Solvents, Water
- MaterialPolypropylene
- Package Quantity1
- PerforatedPerforated
- Product TypeSorbent Pads, Rolls & Mats
- TypeMat
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)