Motion
RSL183018
Cylindrical Roller Bearing - Straight, 90 mm ID, 140 mm OD, 37 mm Width, C0 Internal Clearance
MI ITEM #02707699
MFR #RSL183018
List Price$2,227.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 90 mm ID, 140 mm OD, 37 mm Width, C0 Internal Clearance
MI ITEM #02707699
MFR #RSL183018

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,227.76/each for your price

Overview

Mfr description
RSL183018-A

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    C0
  • Operating Temperature Range
    -30 to +120 °C
  • Precision Rating
    Not Rated
  • Max Rpm
    2850 rpm
  • Cage Material
    Brass
  • Finish Coating
    Uncoated
  • Closure Type
    Open
  • Fillet Radius
    1.5 mm
  • Series
    SL18
  • Weight
    3.38 lbs
  • UPC_NO
    4012802416572
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text