Motion
MR5218

LINK-BELT
MR5218

OR&RA Cylindrical Roller Bearing, single row - Straight, 90 mm ID, 4.2213 in OD, 2.0626 in Width
Mi Item #02710414
MFR #MR5218
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MR5218

OR&RA Cylindrical Roller Bearing, single row - Straight, 90 mm ID, 4.2213 in OD, 2.0626 in Width
Mi Item #02710414
MFR #MR5218

Mfr description
MR5218 INNER RG MR5218-3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outside Diameter  
    4.2213 in
  • Overall Width  
    2.0626 in

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)