Motion
C4C17FZ24C

LEESON ELECTRIC
C4C17FZ24C

AC Parallel Gear Motor - 212 :1 Ratio, 1/4 hp, 115/208-230 V, 1 ph, TEFC (Totally Enclosed Fan Cooled), 5 40/2.70 A - Full Load Current
Mi Item #02710789
MFR #C4C17FZ24C
Price$1,866.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
C4C17FZ24C

AC Parallel Gear Motor - 212 :1 Ratio, 1/4 hp, 115/208-230 V, 1 ph, TEFC (Totally Enclosed Fan Cooled), 5 40/2.70 A - Full Load Current
Mi Item #02710789
MFR #C4C17FZ24C

Mfr description
107000.00,1/4HP,48Y,8RPM,1PH,TEFC
  • Capacitor start designs rated for 115/230VAC 60 HZ input
  • Rugged die cast aluminum gear housing for maximum gear and bearing support
  • Precision machined gearing, hardened for maximum load capability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,866.58/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    48Y
  • Gear Ratio
    212 :1
  • Motor Length Less Shaft
    5.50 in
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    13.42 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.7500 in
  • Weight
    32.00 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TEFC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Full Load Current
    5 40/2.70 A
  • Full Load Torque
    975 in/lb
  • Harmonization Code
    8501.40.4020
  • Input Horsepower
    1/4 hp
  • Insulation Class
    B
  • KVA Code
    M
  • kW
    0.19 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720006283
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115/208-230 V
  • Mounting Type
    Special
  • NEMA Frame
    48Y
  • Output RPM
    8.0 rpm
  • Shaft Rotation
    Reconn
  • Shaft Type
    Parallel
  • Standards Met
    CSA, UL Recognized
  • Supply Voltage
    115 V, 208 to 230 V
  • Thermal Protection
    None
  • UPC_NO
    691720006283
  • Volts @ Frequency
    115/208-230 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)