Motion
C285 3 3/8 7/8X7/16KW

LOVEJOY INC
C285 3 3/8 7/8X7/16KW

Jaw Coupling Hub - Cplg Size: C285, Straight Jaw, 3.3750 in Bore, Finished w/ Keyway & SS, Cast Iron Material
Mi Item #02710852
MFR #C285 3 3/8 7/8X7/16KW
Price$870.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
C285 3 3/8 7/8X7/16KW

Jaw Coupling Hub - Cplg Size: C285, Straight Jaw, 3.3750 in Bore, Finished w/ Keyway & SS, Cast Iron Material
Mi Item #02710852
MFR #C285 3 3/8 7/8X7/16KW

Mfr description
C285-HUB-3-3/8-7/8X7/16KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$870.22/each

Specifications

Dimensions

  • Bore Diameter
    3.3750 in
  • Coupling Overall Length
    9.1300 in
  • Coupling Size
    C285
  • Coupling Size Code
    C285
  • Hub End Diameter
    6-1/2 in
  • Hub Length
    5.3800 in
  • Length Through Bore
    3.7500 in
  • Outside Diameter
    8.5000 in
  • Weight
    33.00 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Cast Iron
  • Hub Style
    3
  • Instructional Video
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Rpm
    3200 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    C
  • Torque Capacity
    16680 in
  • Torque Rating (in-lb)
    9182 in-lbs
  • UPC_NO
    685144471710
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)