Motion
0008601500
Chip Brush - 1/2 in, White Bristle, 1-1/2 in Bristle Length
Mi Item #02711050
MFR #0008601500
Price$0.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chip Brush - 1/2 in, White Bristle, 1-1/2 in Bristle Length
Mi Item #02711050
MFR #0008601500

Mfr description
860150 1/2" PAINT BRUSH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.89/each

Specifications

Dimensions

  • Bristle Length
    1-1/2 in
  • Brush Size
    1/2 in
  • Brush Thickness
    1/4 in

Details

  • Brush Material
    White Bristle
  • Handle Material
    Wood
  • Package Quantity
    72 Per Box
  • Paint Type
    Expoxies and Glues
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)