Motion
BC3040-13
Cored Bar Stock - 3-3/4 in Bore Diameter, 5 in Outside Diameter, 13 in Overall Length, Cast Bronze Material
Mi Item #02712820
MFR #BC3040-13
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cored Bar Stock - 3-3/4 in Bore Diameter, 5 in Outside Diameter, 13 in Overall Length, Cast Bronze Material
Mi Item #02712820
MFR #BC3040-13

Mfr description
BC3040-13 3-3/4 X 5 X 13IN C/B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    3-3/4 in
  • Inner Diameter
    3.75 in
  • ISO Grade
    1901-01-10 10:35:00
  • Length
    13
  • Outer Diameter
    5 in
  • Outside Diameter
    5 in
  • Overall Length
    13 in
  • Width
    5 in

Details

  • Branding
    ISOSTATIC
  • Description
    BC3040-13 3-3/4 X 5 X 13in 660/932 Cast Brnz Cored Bar Stock
  • Freight Class
    55
  • Group & Class
    Cored Bar Stock
  • Harmonization Code
    7407.29.0500
  • Inside Diameter Tolerance
    Undersized approx .0325\
  • Length Tolerance
    Oversized approx .03125\
  • Load at Speed
    75000
  • Manufacturer Catalog Number
    BC304013
  • Manufacturer Upc Number
    00846802025656
  • Material
    Cast Bronze
  • Material Specification
    SAE 660
  • Max V Value
    750
  • Maximum Load Capacity
    3000 lb
  • Operating Temperature Range
    -450°F to 450 °F
  • Outside Diameter Tolerance
    Oversized approx .09375\
  • Product Types
    Raw Materials
  • RoHs Compliance
    Y
  • Type Of Bearing
    Round
  • UPC_NO
    00846802025656
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)