Motion
7100231132 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1 6-.5-.25-1.25 D320 6

3M
7100231132 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1 6-.5-.25-1.25 D320 6

3M™ Resin Bond Diamond Wheels and Tools, 1A1 6-.5-.25-1.25 D320 634AH
MI ITEM #02713086
MFR #7100231132 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1 6-.5-.25-1.25 D320 6
List Price$1,000.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100231132 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1 6-.5-.25-1.25 D320 6

3M™ Resin Bond Diamond Wheels and Tools, 1A1 6-.5-.25-1.25 D320 634AH
MI ITEM #02713086
MFR #7100231132 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1 6-.5-.25-1.25 D320 6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,000.24/each for your price

Overview

Mfr description
7100231132 3M RESIN BOND DIAMOND WHEELS
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00048011011813
  • UPC_NO
    00048011011813
  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Aluminum Oxide
  • Center Hole Diameter
    3 in
  • Max Rpm
    3200 rpm
  • Manufacturer Stock Number
    61771555036
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Weight
    1.188 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text