Motion
7010496272 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 1A1J, 2X.591X

3M
7010496272 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 1A1J, 2X.591X

3M™ Polyimide Hybrid Bond Diamond Wheels and Tools, 1A1J, 2X.591X.7874, X=1/4 D220 644PK - MMMPBDW48116
MI ITEM #02713115
MFR #7010496272 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 1A1J, 2X.591X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010496272 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 1A1J, 2X.591X

3M™ Polyimide Hybrid Bond Diamond Wheels and Tools, 1A1J, 2X.591X.7874, X=1/4 D220 644PK - MMMPBDW48116
MI ITEM #02713115
MFR #7010496272 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 1A1J, 2X.591X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010496272 3M POLYIMIDE HYBRID BOND
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00638060005934
  • UPC_NO
    00638060005934
  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Aluminum Oxide
  • Center Hole Diameter
    5 in
  • Max Rpm
    2700 rpm
  • Manufacturer Stock Number
    61500188059
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Weight
    181.436 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text