Motion
7010497712 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 12V9, 3X7/8X1/2, X=1/8,

3M
7010497712 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 12V9, 3X7/8X1/2, X=1/8,

3M™ Resin Bond Diamond Wheels and Tools, 12V9, 3X7/8X1/2, X=1/8, U=3/8 D500 643BI, S=45 - MMMRBDW34701
MI ITEM #02713450
MFR #7010497712 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 12V9, 3X7/8X1/2, X=1/8,
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010497712 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 12V9, 3X7/8X1/2, X=1/8,

3M™ Resin Bond Diamond Wheels and Tools, 12V9, 3X7/8X1/2, X=1/8, U=3/8 D500 643BI, S=45 - MMMRBDW34701
MI ITEM #02713450
MFR #7010497712 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 12V9, 3X7/8X1/2, X=1/8,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010497712 3M RESIN BOND DIAMOND WHEELS
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00638060023198
  • UPC_NO
    00638060023198
  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Aluminum Oxide
  • Grade
    Medium
  • Center Hole Diameter
    3/4 in
  • Max Rpm
    2300 rpm
  • Manufacturer Stock Number
    61500025996
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Weight
    0.15 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought