Motion
7010497947 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 11V9,33/4X11/

3M
7010497947 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 11V9,33/4X11/

3M™ Polyimide Hybrid Bond Diamond Wheels and Tools, 11V9, 33/4X11/2X11/4, X=1/8 D180 665PL, U=3/8 MMMPBDW31360
MI ITEM #02713550
MFR #7010497947 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 11V9,33/4X11/
List Price$829.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010497947 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 11V9,33/4X11/

3M™ Polyimide Hybrid Bond Diamond Wheels and Tools, 11V9, 33/4X11/2X11/4, X=1/8 D180 665PL, U=3/8 MMMPBDW31360
MI ITEM #02713550
MFR #7010497947 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 11V9,33/4X11/

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$829.46/each for your price

Overview

Mfr description
7010497947 3M POLYIMIDE HYBRID BOND
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00638060028629
  • UPC_NO
    00638060028629
  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Aluminum Oxide
  • Center Hole Diameter
    5-3/4 in
  • Max Rpm
    1800 rpm
  • Manufacturer Stock Number
    61500035631
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Weight
    0.519 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text