Motion
7010497956 3M POLYIMIDE HYBRID BOND CBN WHEELS AND TOOLS, 3A1R, 4X3/8X11/4,

3M
7010497956 3M POLYIMIDE HYBRID BOND CBN WHEELS AND TOOLS, 3A1R, 4X3/8X11/4,

3M™ Polyimide Hybrid Bond CBN Wheels and Tools, 3A1R, 4X3/8X11/4, X=.425, U=1/8 D600 665PL MMMPBDW52168
MI ITEM #02713551
MFR #7010497956 3M POLYIMIDE HYBRID BOND CBN WHEELS AND TOOLS, 3A1R, 4X3/8X11/4,
List Price$1,313.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010497956 3M POLYIMIDE HYBRID BOND CBN WHEELS AND TOOLS, 3A1R, 4X3/8X11/4,

3M™ Polyimide Hybrid Bond CBN Wheels and Tools, 3A1R, 4X3/8X11/4, X=.425, U=1/8 D600 665PL MMMPBDW52168
MI ITEM #02713551
MFR #7010497956 3M POLYIMIDE HYBRID BOND CBN WHEELS AND TOOLS, 3A1R, 4X3/8X11/4,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,313.21/each for your price

Overview

Mfr description
7010497956 3M POLYIMIDE HYBRID BOND CBN
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00638060028735
  • UPC_NO
    00638060028735
  • Abrasive Material
    Aluminum Oxide
  • Grade
    Fine
  • Center Hole Diameter
    5-3/4 in
  • Max Rpm
    1800 rpm
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Weight
    11 lb
  • Width
    13-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought