Motion
7010498047 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1,7X1/4X1-1/4,X=3/8 D2

3M
7010498047 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1,7X1/4X1-1/4,X=3/8 D2

3M™ Resin Bond Diamond Wheels and Tools, 1A1,7X1/4X1-1/4,X=3/8 D220 645BI W52516
MI ITEM #02713572
MFR #7010498047 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1,7X1/4X1-1/4,X=3/8 D2
List Price$849.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010498047 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1,7X1/4X1-1/4,X=3/8 D2

3M™ Resin Bond Diamond Wheels and Tools, 1A1,7X1/4X1-1/4,X=3/8 D220 645BI W52516
MI ITEM #02713572
MFR #7010498047 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1,7X1/4X1-1/4,X=3/8 D2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$849.54/each for your price

Overview

Mfr description
7010498047 3M RESIN BOND DIAMOND WHEELS
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00638060029787
  • UPC_NO
    00638060029787
  • Wheel Diameter
    12 in
  • Wheel Thickness
    1 in
  • Grade
    Super Fine
  • Center Hole Diameter
    5 in
  • Max Rpm
    3000 rpm
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Material
    Silicon Carbide
  • Wheel Type
    Convolute
  • Weight
    1.008 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought