Motion
7010492543 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 14X1X5, X=1/4 D120

3M
7010492543 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 14X1X5, X=1/4 D120

3M™ Resin Bond Diamond Wheels and Tools, 1A1, 14X1X5, X=1/4 D120 664BK - MMMRBDW21129
MI ITEM #02713582
MFR #7010492543 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 14X1X5, X=1/4 D120
List Price$4,615.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010492543 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 14X1X5, X=1/4 D120

3M™ Resin Bond Diamond Wheels and Tools, 1A1, 14X1X5, X=1/4 D120 664BK - MMMRBDW21129
MI ITEM #02713582
MFR #7010492543 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 14X1X5, X=1/4 D120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,615.92/each for your price

Overview

Mfr description
7010492543 3M RESIN BOND DIAMOND WHEELS
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00076308244101
  • UPC_NO
    00076308244101
  • Wheel Diameter
    5 in
  • Wheel Thickness
    1/2 in
  • Grade
    Fine
  • Center Hole Diameter
    1/2 in
  • Max Rpm
    6000 rpm
  • Manufacturer Stock Number
    61500039245
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Material
    Silicon Carbide
  • Wheel Type
    Unitized
  • Weight
    5.007 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought