Motion
7010486600 3M RESIN BOND CBN WHEELS AND TOOLS, 1A1 16-.5-.25-5 B150 143BI -

3M
7010486600 3M RESIN BOND CBN WHEELS AND TOOLS, 1A1 16-.5-.25-5 B150 143BI -

3M™ Resin Bond CBN Wheels and Tools, 1A1 16-.5-.25-5 B150 143BI - MMMRBBW42934
MI ITEM #02713617
MFR #7010486600 3M RESIN BOND CBN WHEELS AND TOOLS, 1A1 16-.5-.25-5 B150 143BI -
List Price$3,593.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010486600 3M RESIN BOND CBN WHEELS AND TOOLS, 1A1 16-.5-.25-5 B150 143BI -

3M™ Resin Bond CBN Wheels and Tools, 1A1 16-.5-.25-5 B150 143BI - MMMRBBW42934
MI ITEM #02713617
MFR #7010486600 3M RESIN BOND CBN WHEELS AND TOOLS, 1A1 16-.5-.25-5 B150 143BI -

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,593.86/each for your price

Overview

Mfr description
7010486600 3M RESIN BOND CBN WHEELS AND
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00638060211588
  • UPC_NO
    00638060211588
  • Wheel Diameter
    2 in
  • Wheel Thickness
    1/4 in
  • Grade
    Fine
  • Center Hole Diameter
    0.12 in
  • Max Rpm
    16100 rpm
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Material
    Silicon Carbide
  • Wheel Type
    Unitized
  • Weight
    2992.970 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text