Motion
7010404322 3MCUBITRONII VITRIFIED GRINDING WHEEL 93VE T1ESP-300X20X60 V70

3M
7010404322 3MCUBITRONII VITRIFIED GRINDING WHEEL 93VE T1ESP-300X20X60 V70

3M™Cubitron™II Vitrified Grinding Wheel 93VE T1ESP-300x20x60 V70 U6 99DA54/80 F15VPLF901W-50M/S ANSI
MI ITEM #02713618
MFR #7010404322 3MCUBITRONII VITRIFIED GRINDING WHEEL 93VE T1ESP-300X20X60 V70
List Price$1,222.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010404322 3MCUBITRONII VITRIFIED GRINDING WHEEL 93VE T1ESP-300X20X60 V70

3M™Cubitron™II Vitrified Grinding Wheel 93VE T1ESP-300x20x60 V70 U6 99DA54/80 F15VPLF901W-50M/S ANSI
MI ITEM #02713618
MFR #7010404322 3MCUBITRONII VITRIFIED GRINDING WHEEL 93VE T1ESP-300X20X60 V70

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,222.51/each for your price

Overview

Mfr description
7010404322 3MCUBITRONII VITRIFIED
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00051115834936
  • UPC_NO
    00051115834936
  • Wheel Diameter
    10 in
  • Wheel Thickness
    1 in
  • Grade
    Coarse
  • Center Hole Diameter
    5 in
  • Max Rpm
    3600 rpm
  • Manufacturer Stock Number
    61500039906
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Material
    Aluminum Oxide
  • Wheel Type
    Convolute
  • Weight
    5.1 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text