Motion
7010405047 3MCUBITRONII VITRIFIED GRINDING WHEEL 92VC T5-500X80X203.2-1-27

3M
7010405047 3MCUBITRONII VITRIFIED GRINDING WHEEL 92VC T5-500X80X203.2-1-27

3M™Cubitron™II Vitrified Grinding Wheel 92VC T5-500x80x203.2-1-270x25 93DA80/80 H15VPMF601W-50M/S ANSI
MI ITEM #02713620
MFR #7010405047 3MCUBITRONII VITRIFIED GRINDING WHEEL 92VC T5-500X80X203.2-1-27
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010405047 3MCUBITRONII VITRIFIED GRINDING WHEEL 92VC T5-500X80X203.2-1-27

3M™Cubitron™II Vitrified Grinding Wheel 92VC T5-500x80x203.2-1-270x25 93DA80/80 H15VPMF601W-50M/S ANSI
MI ITEM #02713620
MFR #7010405047 3MCUBITRONII VITRIFIED GRINDING WHEEL 92VC T5-500X80X203.2-1-27

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010405047 3MCUBITRONII VITRIFIED
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00076308657604
  • UPC_NO
    00076308657604
  • Wheel Diameter
    6 in
  • Wheel Thickness
    24 in
  • Grade
    Fine
  • Center Hole Diameter
    3 in
  • Max Rpm
    4500 rpm
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Material
    Aluminum Oxide
  • Wheel Type
    Convolute
  • Weight
    49.1 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text