Motion
7010321561 3MVITRIFIED GRINDING WHEEL 33VA T1N-500X80X203.2 V60 X14 40A120L

3M
7010321561 3MVITRIFIED GRINDING WHEEL 33VA T1N-500X80X203.2 V60 X14 40A120L

3M™Vitrified Grinding Wheel 33VA T1N-500x80x203.2 V60 X14 40A120 L15VPMF302W-50M/S ANSI
MI ITEM #02713735
MFR #7010321561 3MVITRIFIED GRINDING WHEEL 33VA T1N-500X80X203.2 V60 X14 40A120L
List Price$1,607.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010321561 3MVITRIFIED GRINDING WHEEL 33VA T1N-500X80X203.2 V60 X14 40A120L

3M™Vitrified Grinding Wheel 33VA T1N-500x80x203.2 V60 X14 40A120 L15VPMF302W-50M/S ANSI
MI ITEM #02713735
MFR #7010321561 3MVITRIFIED GRINDING WHEEL 33VA T1N-500X80X203.2 V60 X14 40A120L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,607.32/each for your price

Overview

Mfr description
7010321561 3MVITRIFIED GRINDING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00051115799235
  • UPC_NO
    00051115799235
  • Wheel Diameter
    4 in
  • Wheel Thickness
    2 in
  • Grade
    Fine
  • Center Hole Diameter
    1 in
  • Max Rpm
    9000 rpm
  • Manufacturer Stock Number
    61500051570
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Material
    Silicon Carbide
  • Wheel Type
    Convolute
  • Weight
    56.7 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text