Motion
7010321810 3MVITRIFIED GRINDING WHEEL 33VH T5N-450X50X127-1-203.2X12.7 V60

3M
7010321810 3MVITRIFIED GRINDING WHEEL 33VH T5N-450X50X127-1-203.2X12.7 V60

3M™Vitrified Grinding Wheel 33VH T5N-450x50x127-1-203.2x12.7 V60 X12.7 64A60 H8V300W-50M/S ANSI ZN3577
MI ITEM #02713736
MFR #7010321810 3MVITRIFIED GRINDING WHEEL 33VH T5N-450X50X127-1-203.2X12.7 V60
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010321810 3MVITRIFIED GRINDING WHEEL 33VH T5N-450X50X127-1-203.2X12.7 V60

3M™Vitrified Grinding Wheel 33VH T5N-450x50x127-1-203.2x12.7 V60 X12.7 64A60 H8V300W-50M/S ANSI ZN3577
MI ITEM #02713736
MFR #7010321810 3MVITRIFIED GRINDING WHEEL 33VH T5N-450X50X127-1-203.2X12.7 V60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010321810 3MVITRIFIED GRINDING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00076308964900
  • UPC_NO
    00076308964900
  • Wheel Diameter
    4 in
  • Wheel Thickness
    3 in
  • Grade
    Coarse
  • Center Hole Diameter
    1 in
  • Max Rpm
    9000 rpm
  • Manufacturer Stock Number
    61500051588
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Material
    Silicon Carbide
  • Wheel Type
    Convolute
  • Weight
    33.9 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text