Motion
7010405062 3MVITRIFIED GRINDING WHEEL 33VC T1-20X20X6 54A120 H15VPMF604W-50

3M
7010405062 3MVITRIFIED GRINDING WHEEL 33VC T1-20X20X6 54A120 H15VPMF604W-50

3M™Vitrified Grinding Wheel 33VC T1-20x20x6 54A120 H15VPMF604W-50M/S ANSI
Mi Item #02713799
MFR #7010405062 3MVITRIFIED GRINDING WHEEL 33VC T1-20X20X6 54A120 H15VPMF604W-50
Price$13.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010405062 3MVITRIFIED GRINDING WHEEL 33VC T1-20X20X6 54A120 H15VPMF604W-50

3M™Vitrified Grinding Wheel 33VC T1-20x20x6 54A120 H15VPMF604W-50M/S ANSI
Mi Item #02713799
MFR #7010405062 3MVITRIFIED GRINDING WHEEL 33VC T1-20X20X6 54A120 H15VPMF604W-50

Mfr description
7010405062 3MVITRIFIED GRINDING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.22/each

Specifications

Dimensions

  • Center Hole Diameter
    5 in
  • Weight
    0.023 lb
  • Wheel Diameter
    12 in
  • Wheel Thickness
    2 in

Details

  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Grade
    Very Fine
  • Manufacturer Upc Number
    00051115890062
  • Material
    Aluminum Oxide
  • Max Rpm
    3000 rpm
  • UPC_NO
    00051115890062
  • Wheel Type
    Convolute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)