Motion
7010496299 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 1VF1, 5X.450X

3M
7010496299 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 1VF1, 5X.450X

3M™ Polyimide Hybrid Bond Diamond Wheels and Tools, 1VF1, 5X.450X1-1/4, X=5/8 D320 665PK, R=.379/.295 - MMMPBDW48645
MI ITEM #02713817
MFR #7010496299 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 1VF1, 5X.450X
List Price$1,919.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010496299 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 1VF1, 5X.450X

3M™ Polyimide Hybrid Bond Diamond Wheels and Tools, 1VF1, 5X.450X1-1/4, X=5/8 D320 665PK, R=.379/.295 - MMMPBDW48645
MI ITEM #02713817
MFR #7010496299 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 1VF1, 5X.450X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,919.77/each for your price

Overview

Mfr description
7010496299 3M POLYIMIDE HYBRID BOND
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00638060006306
  • UPC_NO
    00638060006306
  • Wheel Diameter
    2-1/2 in
  • Wheel Thickness
    1/8 in
  • Grade
    Medium
  • Center Hole Diameter
    1/4 in
  • Max Rpm
    20100 rpm
  • Manufacturer Stock Number
    61500056884
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Material
    Aluminum Oxide
  • Wheel Type
    Unitized
  • Weight
    2.003 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text