Motion
7010494362 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1V1, 4-1/2X3/8X1-1/4, X=

3M
7010494362 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1V1, 4-1/2X3/8X1-1/4, X=

3M™ Resin Bond Diamond Wheels and Tools, 1V1, 4-1/2X3/8X1-1/4, X=1/4, V=40 D240 685BN - MMMRBDW51208
MI ITEM #02713877
MFR #7010494362 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1V1, 4-1/2X3/8X1-1/4, X=
Price$871.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010494362 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1V1, 4-1/2X3/8X1-1/4, X=

3M™ Resin Bond Diamond Wheels and Tools, 1V1, 4-1/2X3/8X1-1/4, X=1/4, V=40 D240 685BN - MMMRBDW51208
MI ITEM #02713877
MFR #7010494362 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1V1, 4-1/2X3/8X1-1/4, X=

Mfr description
7010494362 3M RESIN BOND DIAMOND WHEELS
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$871.40/each

Specifications

Dimensions

  • Weight
    0.601 lb

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Non-Woven
  • Application
    Surface Conditioning
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Grade
    Medium
  • Manufacturer Upc Number
    00076308265311
  • UPC_NO
    00076308265311

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)