Motion
7010495698 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 1V1, 4X1/4X1-

3M
7010495698 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 1V1, 4X1/4X1-

3M™ Polyimide Hybrid Bond Diamond Wheels and Tools, 1V1, 4X1/4X1-1/4, X=3/8, V=12 D220 664HK - MMMPBDW38858
MI ITEM #02713928
MFR #7010495698 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 1V1, 4X1/4X1-
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010495698 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 1V1, 4X1/4X1-

3M™ Polyimide Hybrid Bond Diamond Wheels and Tools, 1V1, 4X1/4X1-1/4, X=3/8, V=12 D220 664HK - MMMPBDW38858
MI ITEM #02713928
MFR #7010495698 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 1V1, 4X1/4X1-

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010495698 3M POLYIMIDE HYBRID BOND
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00076308280802
  • UPC_NO
    00076308280802
  • Wheel Diameter
    6 in
  • Wheel Thickness
    1/8 in
  • Grade
    Medium
  • Center Hole Diameter
    1/2 in
  • Max Rpm
    7500 rpm
  • Manufacturer Stock Number
    61500064995
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Material
    Silicon Carbide
  • Wheel Type
    Unitized
  • Weight
    1.001 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text