Motion
7010495715 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 1V1, 6X9/16X1

3M
7010495715 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 1V1, 6X9/16X1

3M™ Polyimide Hybrid Bond Diamond Wheels and Tools, 1V1, 6X9/16X1-1/4, X=1/2, V=18 D240 650HJ - MMMPBDW39573
MI ITEM #02713930
MFR #7010495715 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 1V1, 6X9/16X1
List Price$2,245.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010495715 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 1V1, 6X9/16X1

3M™ Polyimide Hybrid Bond Diamond Wheels and Tools, 1V1, 6X9/16X1-1/4, X=1/2, V=18 D240 650HJ - MMMPBDW39573
MI ITEM #02713930
MFR #7010495715 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 1V1, 6X9/16X1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,245.72/each for your price

Overview

Mfr description
7010495715 3M POLYIMIDE HYBRID BOND
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00076308280994
  • UPC_NO
    00076308280994
  • Wheel Diameter
    8 in
  • Wheel Thickness
    1/2 in
  • Grade
    Coarse
  • Center Hole Diameter
    3 in
  • Max Rpm
    4500 rpm
  • Manufacturer Stock Number
    61500065117
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Material
    Aluminum Oxide
  • Wheel Type
    Convolute
  • Weight
    2.704 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought