Motion
7010493365 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 2A2T, 9.843X1.654X8.4646

3M
7010493365 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 2A2T, 9.843X1.654X8.4646

3M™ Resin Bond Diamond Wheels and Tools, 2A2T, 9.843X1.654X8.4646.X=1/4 D220 654BK, W=.394 - MMMRBDW41049
MI ITEM #02713944
MFR #7010493365 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 2A2T, 9.843X1.654X8.4646
Price$1,965.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010493365 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 2A2T, 9.843X1.654X8.4646

3M™ Resin Bond Diamond Wheels and Tools, 2A2T, 9.843X1.654X8.4646.X=1/4 D220 654BK, W=.394 - MMMRBDW41049
MI ITEM #02713944
MFR #7010493365 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 2A2T, 9.843X1.654X8.4646

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,965.27/each

Specifications

Dimensions

  • Center Hole Diameter
    3 in
  • Weight
    4.506 lb

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Manufacturer Stock Number
    61500066271
  • Manufacturer Upc Number
    00076308253196
  • Max Rpm
    3200 rpm
  • UPC_NO
    00076308253196

Overview

Mfr description
7010493365 3M RESIN BOND DIAMOND WHEELS
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought