Motion
7010492790 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 6X1/4X1-1/4, X=1/4

3M
7010492790 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 6X1/4X1-1/4, X=1/4

3M™ Resin Bond Diamond Wheels and Tools, 1A1, 6X1/4X1-1/4, X=1/4 D600 664AL - MMMRBDW30468
MI ITEM #02713972
MFR #7010492790 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 6X1/4X1-1/4, X=1/4
Price$972.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010492790 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 6X1/4X1-1/4, X=1/4

3M™ Resin Bond Diamond Wheels and Tools, 1A1, 6X1/4X1-1/4, X=1/4 D600 664AL - MMMRBDW30468
MI ITEM #02713972
MFR #7010492790 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 6X1/4X1-1/4, X=1/4

Mfr description
7010492790 3M RESIN BOND DIAMOND WHEELS
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$972.49/each

Specifications

Dimensions

  • Weight
    1.202 lb
  • Wheel Diameter
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Manufacturer Stock Number
    FN510079414
  • Manufacturer Upc Number
    00076308246778
  • Max Rpm
    8000 rpm
  • UPC_NO
    00076308246778

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)