Motion
7010492880 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 7X1/2X1-1/4, X=1/4

3M
7010492880 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 7X1/2X1-1/4, X=1/4

3M™ Resin Bond Diamond Wheels and Tools, 1A1, 7X1/2X1-1/4, X=1/4 D320 675BN - MMMRBDW33869
MI ITEM #02713976
MFR #7010492880 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 7X1/2X1-1/4, X=1/4
Price$1,017.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010492880 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 7X1/2X1-1/4, X=1/4

3M™ Resin Bond Diamond Wheels and Tools, 1A1, 7X1/2X1-1/4, X=1/4 D320 675BN - MMMRBDW33869
MI ITEM #02713976
MFR #7010492880 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 7X1/2X1-1/4, X=1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,017.30/each

Specifications

Dimensions

  • Center Hole Diameter
    5 in
  • Weight
    1678.291 g

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Manufacturer Stock Number
    61500188315
  • Manufacturer Upc Number
    00076308247867
  • Max Rpm
    2700 rpm
  • UPC_NO
    00076308247867

Overview

Mfr description
7010492880 3M RESIN BOND DIAMOND WHEELS
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought