Motion
7010492883 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1V1JP, 3X.866X.7874, X=3

3M
7010492883 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1V1JP, 3X.866X.7874, X=3

3M™ Resin Bond Diamond Wheels and Tools, 1V1JP, 3X.866X.7874, X=3/8, V=13 D220 654DK - MMMRBDW33885
MI ITEM #02713978
MFR #7010492883 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1V1JP, 3X.866X.7874, X=3
List Price$1,592.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010492883 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1V1JP, 3X.866X.7874, X=3

3M™ Resin Bond Diamond Wheels and Tools, 1V1JP, 3X.866X.7874, X=3/8, V=13 D220 654DK - MMMRBDW33885
MI ITEM #02713978
MFR #7010492883 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1V1JP, 3X.866X.7874, X=3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,592.28/each for your price

Overview

Mfr description
7010492883 3M RESIN BOND DIAMOND WHEELS
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00076308247898
  • UPC_NO
    00076308247898
  • Wheel Diameter
    8 in
  • Wheel Thickness
    4 in
  • Grade
    Fine
  • Center Hole Diameter
    3 in
  • Max Rpm
    4500 rpm
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Material
    Silicon Carbide
  • Wheel Type
    Convolute
  • Weight
    0.401 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought