Motion
7100226928 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 11A24-1.25-.2

3M
7100226928 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 11A24-1.25-.2

3M™ Polyimide Hybrid Bond Diamond Wheels and Tools, 11A2 4-1.25-.25-1.2598 D320 684HX W.375
MI ITEM #02713981
MFR #7100226928 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 11A24-1.25-.2
Price$862.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100226928 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 11A24-1.25-.2

3M™ Polyimide Hybrid Bond Diamond Wheels and Tools, 11A2 4-1.25-.25-1.2598 D320 684HX W.375
MI ITEM #02713981
MFR #7100226928 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 11A24-1.25-.2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$862.98/each

Specifications

Dimensions

  • Center Hole Diameter
    0.18 in
  • Weight
    0.307 lb
  • Wheel Diameter
    1-1/2 in
  • Wheel Thickness
    1/2 in

Details

  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Grade
    Medium
  • Material
    Aluminum Oxide
  • Max Rpm
    30100 rpm
  • UPC_NO
    .
  • Wheel Type
    Unitized

Overview

Mfr description
7100226928 3M POLYIMIDE HYBRID BOND
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought