Motion
7100227150 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 11A25-1.25-.2

3M
7100227150 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 11A25-1.25-.2

3M™ Polyimide Hybrid Bond Diamond Wheels and Tools, 11A2 5-1.25-.25-1.2598 D320 684HX W.25
MI ITEM #02713982
MFR #7100227150 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 11A25-1.25-.2
List Price$987.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100227150 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 11A25-1.25-.2

3M™ Polyimide Hybrid Bond Diamond Wheels and Tools, 11A2 5-1.25-.25-1.2598 D320 684HX W.25
MI ITEM #02713982
MFR #7100227150 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 11A25-1.25-.2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$987.33/each for your price

Overview

Mfr description
7100227150 3M POLYIMIDE HYBRID BOND
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • UPC_NO
    .
  • Wheel Diameter
    8 in
  • Wheel Thickness
    1/2 in
  • Grade
    Fine
  • Center Hole Diameter
    3 in
  • Max Rpm
    4500 rpm
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Material
    Aluminum Oxide
  • Weight
    0.479 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text