Motion
7010492895 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1V1, 4X.170X1-1/4, X=3/8

3M
7010492895 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1V1, 4X.170X1-1/4, X=3/8

3M™ Resin Bond Diamond Wheels and Tools, 1V1, 4X.170X1-1/4, X=3/8, V=12 D220 654DK - MMMRBDW33945
MI ITEM #02714001
MFR #7010492895 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1V1, 4X.170X1-1/4, X=3/8
Price$953.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010492895 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1V1, 4X.170X1-1/4, X=3/8

3M™ Resin Bond Diamond Wheels and Tools, 1V1, 4X.170X1-1/4, X=3/8, V=12 D220 654DK - MMMRBDW33945
MI ITEM #02714001
MFR #7010492895 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1V1, 4X.170X1-1/4, X=3/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$953.64/each

Specifications

Dimensions

  • Center Hole Diameter
    0.18 in
  • Weight
    226.796 g
  • Wheel Diameter
    1-1/2 in
  • Wheel Thickness
    1/4 in

Details

  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Grade
    Medium
  • Manufacturer Stock Number
    61500070356
  • Manufacturer Upc Number
    00076308248024
  • Material
    Aluminum Oxide
  • Max Rpm
    30100 rpm
  • UPC_NO
    00076308248024
  • Wheel Type
    Unitized

Overview

Mfr description
7010492895 3M RESIN BOND DIAMOND WHEELS
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought